This product requires certification to purchase.

2 x 1-1/2 in. Cast Brass Sink Trap in Chrome Plated

Matco-Norca

2 x 1-1/2 in. Cast Brass Sink Trap in Chrome Plated

  • Fast #
  • Part #MTRAPNCP
  • Item #4522080
  • Manufacturer Part #MN-TRAP-N-CP
3.8 out of 5 Customer Rating
Brand image
Matco-Norca

2 x 1-1/2 in. Cast Brass Sink Trap in Chrome Plated

  • Fast #
  • Part #MTRAPNCP
  • Item #4522080
  • Manufacturer Part #MN-TRAP-N-CP
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Cleanout:
Yes
Color Finish Name:
Chrome Plated
Connection Type:
IPS
Height:
7-13/100 in
IAPMO Listed:
No
Length:
6-31/50 in
Trap Material:
Cast Brass
Trap Size:
2 in
UPC:
082647027169