2 x 1-1/2 in. No Hub Reducing Standard Stainless Steel Flexible Coupling
2 x 1-1/2 in. No Hub Reducing Standard Stainless Steel Flexible Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Schedule 40 Pipe
- Clean Bagged:
- No
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Reducing
- IAPMO Listed -:
- Yes
- Material:
- Stainless Steel
- NSF Certified:
- No
- Schedule Class:
- 40
- UL Listed:
- No