This product requires certification to purchase.

2.5 gpm Wall Mount Showerhead in Polished Chrome

Matco-Norca

2.5 gpm Wall Mount Showerhead in Polished Chrome

  • Fast #
  • Part #MS400
  • Item #4488307
  • Manufacturer Part #MN-S-400
4.1 out of 5 Customer Rating
Brand image
Matco-Norca

2.5 gpm Wall Mount Showerhead in Polished Chrome

  • Fast #
  • Part #MS400
  • Item #4488307
  • Manufacturer Part #MN-S-400
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 400
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
1-7/10 in
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
GSA Approved:
No
IAPMO Listed:
No
Length:
2-99/100 in
Showerhead Flow Rate:
2.5 gpm
UPC:
082647665071
WaterSense Labeled:
No