This product requires certification to purchase.

3 in. Mechanical Joint Ductile Iron 250# Resilient Wedge Gate Valve

Matco-Norca

200MD Series 3 in. Mechanical Joint Ductile Iron 250# Resilient Wedge Gate Valve

  • Fast #
  • Part #M200MD10
  • Item #3305224
  • Manufacturer Part #200MD10
4.6 out of 5 Customer Rating
Brand image
Matco-Norca

200MD Series 3 in. Mechanical Joint Ductile Iron 250# Resilient Wedge Gate Valve

  • Fast #
  • Part #M200MD10
  • Item #3305224
  • Manufacturer Part #200MD10
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Non-Rising Stem
  • Ductile iron gate valves feature higher operating pressures and are lighter weight than cast iron
  • Valves have fusion bonded epoxy coated housings
  • Stainless Steel Stem, Bonnet and bolts
  • Buna-N encapsulated Resilient wedge
  • Requires Certification

Specifications

ANSI:
ANSI B16.1 Class 125
ASTM:
ASTM A-536 65/45/12
AWWA:
AWWA C-515, AWWA C-509
Coating:
Epoxy
Collection:
200MD Series
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
Length:
8 in
Material:
Ductile Iron, Stainless Steel
NSF Certified:
No
UL Listed:
No
UPC:
082647092136
Valve Body Style:
1 piece
Valve Disc Material:
Ductile Iron
Valve Operator:
2 in operating nut
Valve Port Opening:
Full Port
Valve Seat Material:
Buna-N
Valve Size:
3 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve