This product requires certification to purchase.

10 in. Mechanical Joint Cast Iron Gate Valve with 2 in Operating Nut

Matco-Norca

200MW Series 10 in. Mechanical Joint Cast Iron Gate Valve with 2 in Operating Nut

  • Fast #
  • Part #M200M15W
  • Item #5072638
  • Manufacturer Part #200M15W
4.8 out of 5 Customer Rating
Brand image
Matco-Norca

200MW Series 10 in. Mechanical Joint Cast Iron Gate Valve with 2 in Operating Nut

  • Fast #
  • Part #M200M15W
  • Item #5072638
  • Manufacturer Part #200M15W
4.8 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Non-Rising Stem
  • All Cast Iron Construction
  • Valves have fusion bonded epoxy coated housings
  • Stainless Steel Stem, Bonnet and bolts
  • Buna-N encapsulated Resilient wedge
  • Requires Certification

Specifications

ANSI:
ANSI B16.1 Class 125
ASTM:
ASTM A-126 Class B, ASTM A-536, ASTM D-2000
AWWA:
AWWA A-21.11, AWWA C-111, AWWA C-509
Application:
Hot and Cold Water Distribution, Irrigation, Potable Water, Sewage
Coating:
Epoxy
Collection:
200MW Series
Ductile Iron Pipe Type:
Ductile Iron Mechanical Joint Pipe
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
Length:
13 in
Material:
Cast Iron, Stainless Steel
Maximum Temperature:
230
NSF Certified:
No
UL Listed:
No
UPC:
082647072190
Valve Bonnet Type:
Bolted
Valve Disc Material:
Ductile Iron
Valve Operator:
2 in operating nut
Valve Port Opening:
Full Port
Valve Seat Material:
Buna-N
Valve Size:
10 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Sewer