6 in. Mechanical Joint Cast Iron Gate Valve with 2 in Operating Nut
200MW Series 6 in. Mechanical Joint Cast Iron Gate Valve with 2 in Operating Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Non-Rising Stem
- All Cast Iron Construction
- Valves have fusion bonded epoxy coated housings
- Stainless Steel Stem, Bonnet and bolts
- Buna-N encapsulated Resilient wedge
Documents
Specifications
- ANSI:
- ANSI B16.1 Class 125
- ASME:
- ASME B16.1
- ASTM:
- ASTM A-126 Class B, ASTM A-536, ASTM B-584, ASTM D-2000
- AWWA:
- AWWA A-21.11, AWWA C-111, AWWA C-509, AWWA C-550
- Application:
- Hot and Cold Water Distribution, Irrigation, Potable Water, Sewage
- Coating:
- Epoxy
- Collection:
- 200MW Series
- Ductile Iron Pipe Type:
- Ductile Iron Mechanical Joint Pipe
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Length:
- 10-1/2 in
- Material:
- Ductile Iron, Cast Iron
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 082647072152
- Valve Body Material:
- Ductile Iron
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- 2 in operating nut
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Buna-N
- Valve Size:
- 6 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Sewer