3 in. Epoxy Coated Ductile Iron Full Port Flanged Gate Valve
200WD Series 3 in. Epoxy Coated Ductile Iron Full Port Flanged Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ductile iron gate valves feature higher operating pressures and are lighter weight than cast iron
- Valves have fusion bonded epoxy coated housings
- Non-Rising Stem
- 200 CWP - 16"
- Gate Valve-Flanged Ends
- 250 CWP - 2" - 12"
- Buna-N encapsulated Resilient wedge
- Stainless Steel Stem, Bonnet and bolts
- Meets AWWA C-515 Standard
- Ductile Iron Body
Documents
Specifications
- ANSI:
- ANSI B16.1
- ASTM:
- ASTM A-536 65-45-12
- AWWA:
- AWWA C-515, AWWA C-550
- Coating:
- Epoxy
- Collection:
- 200WD Series
- Ductile Iron Pipe Type:
- Ductile Iron Flanged Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Length:
- 8 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- Buna-N
- Maximum Temperature:
- 230
- NSF Certified:
- No
- Pressure - High:
- 250
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- 1 piece
- Valve Bonnet Type:
- Bonded
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- 2 in operating nut
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Buna-N
- Valve Size:
- 3 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Width:
- 7-87/100 in