4 in. Flanged Ductile Iron-Stainless Steel Resilient Wedge Gate Valve with Handwheel
200WD Series 4 in. Flanged Ductile Iron-Stainless Steel Resilient Wedge Gate Valve with Handwheel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Non-Rising Stem
- Ductile iron gate valves feature higher operating pressures and are lighter weight than cast iron
- Valves have fusion bonded epoxy coated housings
- Stainless Steel Stem, Bonnet and bolts
- Buna-N encapsulated Resilient wedge
Specifications
- ANSI:
- ANSI B16.1
- ASTM:
- ASTM A-45, ASTM A-536, ASTM A-65
- AWWA:
- AWWA C-515, AWWA C-550
- Application:
- Hot and Cold Water Distribution, Irrigation, Potable Water, Sewage
- Coating:
- Epoxy
- Collection:
- 200WD Series
- Ductile Iron Pipe Type:
- Ductile Iron Flanged Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Length:
- 9 in
- Material:
- Ductile Iron, Stainless Steel
- NSF Certified:
- No
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 082647104983
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Sewer