6 in. Flanged Cast Iron Gate Valve with Handwheel
200WW Series 6 in. Flanged Cast Iron Gate Valve with Handwheel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Non-Rising Stem
- All Cast Iron Construction
- Valves have fusion bonded epoxy coated housings
- Stainless Steel Stem, Bonnet and bolts
- Buna-N encapsulated Resilient wedge
- Gate Valve-Flanged Ends
- 250 CWP-Max Temp 230 Deg F
- AWWA C550 Fusion Bonded Epoxy
- EPDM Resilient Wedge
- 2 Bosses
Documents
Specifications
- ANSI:
- ANSI B16.1
- ASTM:
- ASTM A-126-B, ASTM A-536, ASTM B-584, ASTM D-2000
- AWWA:
- AWWA C-509, AWWA C-550
- Coating:
- Epoxy
- Collection:
- 200WW Series
- Ductile Iron Pipe Type:
- Ductile Iron Flanged Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Length:
- 10-1/2
- Material:
- Cast Iron, Rubber
- Material Type:
- Buna-N
- Maximum Temperature:
- 230
- NSF Certified:
- No
- Pressure Class:
- 200#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 082647072350
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Open Left
- Valve Bonnet Type:
- Bonded
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Buna-N
- Valve Size:
- 6 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve