This product requires certification to purchase.

8 in. Flanged Cast Iron Gate Valve with Handwheel

Matco-Norca

200WW Series 8 in. Flanged Cast Iron Gate Valve with Handwheel

  • Fast #
  • Part #M200W14W
  • Item #5072725
  • Manufacturer Part #200W14W
4.5 out of 5 Customer Rating
Brand image
Matco-Norca

200WW Series 8 in. Flanged Cast Iron Gate Valve with Handwheel

  • Fast #
  • Part #M200W14W
  • Item #5072725
  • Manufacturer Part #200W14W
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Open left direction
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.1
ASTM:
ASTM A-536
AWWA:
AWWA C-515, AWWA C-550
Application:
Irrigation, Potable Water, Sewage
Coating:
Fusion Bonded Epoxy
Collection:
200WW Series
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
ISO:
ISO 9002
Length:
11-1/2 in
Material:
Cast Iron, Stainless Steel
Maximum Temperature:
230
NSF Certified:
No
Pressure Class:
200#
UL Listed:
Yes
UPC:
082647072398
Valve Body Material:
Ductile Iron
Valve Body Style:
Open Left
Valve Bonnet Type:
Bolted
Valve Disc Material:
Ductile Iron
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Seat Material:
Buna-N
Valve Size:
8 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Irrigation
Weight:
209 lb