This product requires certification to purchase.

1/2 in. Lead Free Threaded Globe Valve

Matco-Norca

201ATLF Series 1/2 in. Lead Free Threaded Globe Valve

  • Fast #
  • Part #M201AT3LF
  • Item #4666256
  • Manufacturer Part #MN-201AT3LF
5 out of 5 Customer Rating
Brand image
Matco-Norca

201ATLF Series 1/2 in. Lead Free Threaded Globe Valve

  • Fast #
  • Part #M201AT3LF
  • Item #4666256
  • Manufacturer Part #MN-201AT3LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 72
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Collection:
201ATLF Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Handle Material:
Cast Iron
Handle Type:
Wheel
Height:
3-39/100 in
ISO:
ISO 9002
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-81/100 in
Material:
Brass
Material Type:
C89550
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Pressure - High:
125
Valve Body Material:
Brass
Valve Seat Material:
Rubber
Valve Size:
1/2 in
Valve Type:
Angle Supply Stop Valve
Width:
2-11/100 in