1/2 in. Brass Sweat and Threaded Stop & Waste Valve
201LF 1/2 in. Brass Sweat and Threaded Stop & Waste Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1-2005
- CSA Certified:
- CSA B125.1-2005, CSA B125.3-2005
- Collection:
- 201LF
- End Connection 1:
- Sweat, Threaded
- End Connection 2:
- Sweat, Threaded
- End Connections:
- Sweat;Threaded
- GSA Approved:
- No
- Height:
- 2-13/25
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-13/100
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- UL Listed:
- No
- UPC:
- 082647098374
- Valve Operator:
- Handwheel
- Valve Size:
- 1/2 in
- Valve Type:
- Stop & Waste Valve