1/2 in. FIPS Cross Straight Supply Stop Valve in Brass
201XLF Series 1/2 in. FIPS Cross Straight Supply Stop Valve in Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- CSA Certified:
- Yes
- Collection:
- 201XLF Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 2-13/25 in
- IAPMO Listed:
- No
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-1/10 in
- Material:
- Brass
- Material Type:
- C89550
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- UL Listed:
- No
- UPC:
- 082647109032
- Valve Body Material:
- Brass
- Valve Seat Material:
- Buna
- Valve Size:
- 1/2 in
- Valve Type:
- Straight Supply Stop Valve
- Width:
- 1-65/100 in