4 DI 300# FLG OS&Y UL RW GATE Valve
205UCNY Series 4 DI 300# FLG OS&Y UL RW GATE Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in IL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in IL
Product Details
Product Details
- Outside stem and yoke
- Less tap and plug
Documents
Specifications
- ANSI:
- ANSI B16.1 Class 125, ANSI 61, ANSI 372
- ASTM:
- ASTM A536, ASTM C 95200
- AWWA:
- AWWA C-515-20, AWWA C-550
- Coating:
- Fusion Bonded Epoxy
- Collection:
- 205UCNY Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Handle Material:
- Ductile Iron
- Length:
- 9
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Type:
- M205U11CNY
- UL Listed:
- Yes
- UPC:
- 082647203600
- Valve Body Material:
- Ductile Iron
- Valve Operator:
- Handwheel
- Valve Size:
- 4 in
- Valve Stem:
- Rising
- Valve Type:
- Resilient Wedge Gate Valve
- Width:
- 10