This product requires certification to purchase.

6 DI 300# FLG OS&Y UL RW GATE VLV

Matco-Norca

205UCNY Series 6 DI 300# FLG OS&Y UL RW GATE VLV

  • Fast #
  • Part #M205U13CNY
  • Item #10750823
  • Manufacturer Part #205U13CNY
5 out of 5 Customer Rating
Brand image
Matco-Norca

205UCNY Series 6 DI 300# FLG OS&Y UL RW GATE VLV

  • Fast #
  • Part #M205U13CNY
  • Item #10750823
  • Manufacturer Part #205U13CNY
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Outside stem and yoke
  • Less tap and plug
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.1 Class 125, ANSI 61, ANSI 372
ASTM:
ASTM A536, ASTM C 95200
AWWA:
AWWA C-515-20, AWWA C-550
Coating:
Fusion Bonded Epoxy
Collection:
205UCNY Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Handle Material:
Ductile Iron
Length:
10-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Pressure Class:
300#
UL Listed:
Yes
UPC:
082647203617
Valve Body Material:
Ductile Iron
Valve Operator:
Handwheel
Valve Size:
6 in
Valve Stem:
Rising
Valve Type:
Resilient Wedge Gate Valve
Width:
12 in