This product requires certification to purchase.

Brass 1/2 in. Sillcock

Matco-Norca

206LF Brass 1/2 in. Sillcock

  • Fast #
  • Part #M206C03LF
  • Item #4784838
  • Manufacturer Part #MN-206C03LF
3.9 out of 5 Customer Rating
Brand image
Matco-Norca

206LF Brass 1/2 in. Sillcock

  • Fast #
  • Part #M206C03LF
  • Item #4784838
  • Manufacturer Part #MN-206C03LF
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 72
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Lead Free Brass
  • ISO 9002
  • 125 WOG
  • Sillcock (Lawn Faucet)
  • NSF, CSA & UPC Approved
  • Hose x FIP
  • Sizes 1/2" and 3/4"
  • Requires Certification

Documents


Specifications

Collection:
206LF
End Connection 1:
FIPT
End Connection 2:
GHT
End Connections:
FIPT x GHT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Handle Material:
Cast Iron
Handle Type:
Hand Wheel
Height:
2-2/5 in
ISO:
ISO 9002
Lead Law Compliance Level:
Lead Law Compliant and Certified
Length:
2-13/100 in
Material:
Brass
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Recommended Valve Application:
Gas, Oil, Water
UPC:
082647165618
Valve Body Material:
Brass
Valve Size:
1/2 in