Brass 1/2 in. Sillcock
206LF Brass 1/2 in. Sillcock
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 72Product Details
Product Details
- Lead Free Brass
- ISO 9002
- 125 WOG
- Sillcock (Lawn Faucet)
- NSF, CSA & UPC Approved
- Hose x FIP
- Sizes 1/2" and 3/4"
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Collection:
- 206LF
- End Connection 1:
- FIPT
- End Connection 2:
- MGHT
- End Connections:
- FIPT x MGHT
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Cast Iron
- Handle Type:
- Hand Wheel
- Height:
- 2-2/5
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Length:
- 2-1/4
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Gas, Oil, Water
- Sillcock Type:
- Flanged
- UPC:
- 082647098657
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in