Brass 3/4 in. Sweat Sillcock
206LF Brass 3/4 in. Sweat Sillcock
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- Collection:
- 206LF
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Sizes:
- 3/4 in
- Handle Type:
- Hand Wheel
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-12/25 in
- Material:
- Brass
- Pressure - High:
- 125
- Valve Size:
- 3/4 in