1/2 in. Brass Male No Kink Hose Bibb
207LF 1/2 in. Brass Male No Kink Hose Bibb
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 72Product Details
Product Details
- Lead-free brass
- ISO 9002
- 125 WOG
- Hose bibb-no kink
- NSF approved
- Hose x MIP or FIP 1/2 in and 3/4 in
- Sweat: 3/4 in SWT
-
Lead Law Compliant
Documents
Specifications
- Collection:
- 207LF
- End Connection 1:
- MIPS
- End Connection 2:
- GHT
- End Connections:
- MIPS x GHT
- Handle Material:
- Zinc
- Handle Type:
- Tee
- Height:
- 2-43/50 in
- IAPMO Listed:
- No
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-21/50 in
- Material:
- Brass
- NSF Certified:
- Yes
- No Kink:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Global
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- UPC:
- 082647098749
- Valve Body Material:
- Brass
- Valve Operator:
- Tee Handle
- Valve Seat Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Hose Bibb