Frost-proof Brass 10 in. MIP x Sweat Sillcock
209 Frost-proof Brass 10 in. MIP x Sweat Sillcock
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- 209
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- MIPS
- End Connection 2:
- Sweat
- End Connections:
- MIPS x Sweat
- Handle Type:
- Hand Wheel
- Length:
- 10 in
- Material:
- Brass
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Sillcock Type:
- Frost-proof
- Valve Seat Material:
- Brass
- Valve Size:
- 1/2 in