Frost-proof Brass 6 in. MIP x Sweat Sillcock
209 Frost-proof Brass 6 in. MIP x Sweat Sillcock
Product Details
Product Details
Documents
Specifications
- Collection:
- 209
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- MIPS
- End Connection 2:
- Sweat
- End Connections:
- MIPS x Sweat
- Handle Type:
- Hand Wheel
- Length:
- 6
- Material:
- Brass
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Sillcock Type:
- Frost-proof
- UPC:
- 082647209060
- Valve Seat Material:
- Brass
- Valve Size:
- 1/2 in