Frost-proof Chrome Plated Brass 1/2 in. Sillcock
209LF Frost-proof Chrome Plated Brass 1/2 in. Sillcock
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome-Plated Lead Free Brass Body and Tube
- ISO 9002
- 125 PSI
- NSF & UPC Approved
- Hose x 1/2" MIP & 1/2" Solder
- Hose x 3/4" MIP & 1/2" FIP
- 4" - 12" Length
Documents
Specifications
- Collection:
- 209LF
- Color Finish Name:
- Chrome
- End Connection 1:
- MIPT
- End Connection 2:
- Sweat
- End Connections:
- MIPT x Sweat
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Carbon Steel
- Handle Type:
- Hand Wheel
- Height:
- 10-6/25
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 2-18/25
- Material:
- Brass
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Gas, Oil, Water
- Sillcock Type:
- Frost-proof
- UPC:
- 826471718172
- Valve Body Material:
- Brass
- Valve Seat Material:
- Brass
- Valve Size:
- 1/2 in