Anti-siphon and Frost-proof Brass 8 in. MIP x Solder Sillcock
212 Anti-siphon and Frost-proof Brass 8 in. MIP x Solder Sillcock
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- CSA Certified:
- Yes
- Collection:
- 212
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- MIPS
- End Connection 2:
- Solder
- End Connections:
- MIPS x Solder
- Handle Type:
- Hand Wheel
- Length:
- 8
- Material:
- Brass
- Sillcock Type:
- Anti-siphon, Frost-proof
- UPC:
- 082647088108
- Valve Seat Material:
- Brass
- Valve Size:
- 1/2 in