Anti-siphon and Frost-proof Brass 8 in. MIP x Solder Sillcock
212LF Anti-siphon and Frost-proof Brass 8 in. MIP x Solder Sillcock
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Chrome-plated lead free brass body and tube
- 125 WOG
- CSA, ASSE, NSF, UPC & IAPMO approved
- Hose x 1/2" MIP & 1/2" solder
- 4" - 12" length
Documents
Specifications
- Collection:
- 212LF
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- GHT
- End Connection 2:
- MIPT, Solder
- End Connections:
- GHT x MIPT;Solder
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Zinc
- Height:
- 12-7/10
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Length:
- 8
- Material:
- Brass, Zinc
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- Recommended Valve Application:
- Gas, Oil, Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- UPC:
- 826470988248
- Valve Body Material:
- Brass
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Brass
- Width:
- 3-7/100