225m 6 di awwa 300# mj gate vlv
225M Series 225m 6 di awwa 300# mj gate vlv
Package Quantity Info:
Each: 1 Case: 9-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Mechanical joint ductile iron gate valve
- Resilient wedge
- Non-rising stem
- Temperature range of 32 to 180 Deg F
- AWWA C-515-20
- AWWA C-550 epoxy
- UL listed and FM approved
- NSF 61/NSF 372 verified by UL water quality
- Can be fitted with post indicator plate (2 in - 12 in)
Documents
Specifications
- ASTM:
- ASTM A-536 65-45-12, ASTM C-95200
- AWWA:
- AWWA C-515-20, AWWA C-550
- Coating:
- Epoxy
- Collection:
- 225M Series
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Length:
- 11-1/2
- Material:
- Bronze, Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, NBR
- Maximum Temperature:
- 180
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Recommended Valve Application:
- Water
- Type:
- M22513U
- UL Listed:
- Yes
- UPC:
- 082647188693
- Valve Body Material:
- Ductile Iron
- Valve Size:
- 6 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve