1-1/4 in. FIPS Cross Angle Supply Stop Valve
240LF Series 1-1/4 in. FIPS Cross Angle Supply Stop Valve
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Collection:
- 240LF Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 4-24/25 in
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-1/20 in
- Material:
- Brass
- Material Type:
- C89550
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pressure - High:
- 200
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Seat Material:
- Rubber
- Valve Size:
- 1-1/4 in
- Valve Type:
- Angle Supply Stop Valve
- Width:
- 1-73/100 in