1/2 x 3/8 in. F1960 x OD Compression Lever Angle Supply Stop Valve in Chrome Plated
26LF Series 1/2 x 3/8 in. F1960 x OD Compression Lever Angle Supply Stop Valve in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Collection:
- 26LF Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- F1960
- End Connection 2:
- OD Compression
- End Connections:
- F1960 x OD Compression
- Handle Material:
- Zinc Alloy
- Handle Type:
- Lever
- Height:
- 2-12/25
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 160
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Global
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Residential
- UL Listed:
- No
- UPC:
- 082647138728
- Valve Body Material:
- Brass
- Valve Operator:
- Quarter Turn Handle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Width:
- 49/50