3/4 in. 90 Degree Chrome Plated Brass Elbow
3/4 in. 90 Degree Chrome Plated Brass Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 100All Sizes
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B-16.15, ASME B-16.18
- ASTM:
- ASTM B-584, ASTM B-456
- Elbow Degree:
- 90°
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- UPC:
- 082647165854