3/4 in. Brass Hose x FIP Garden Valve
3/4 in. Brass Hose x FIP Garden Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- GHT
- End Connection 2:
- FIPS
- End Connections:
- GHT x FIPS
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-14/25 in
- Material:
- Brass
- UPC:
- 082647098497
- Valve Operator:
- Loose Key Wheel
- Valve Seat Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Garden Valve
- Width:
- 2-13/100 in