3/4 in. Brass PEX Crimp x 3/4 in. Female Sweat Adapter
3/4 in. Brass PEX Crimp x 3/4 in. Female Sweat Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM F-1807, ASTM F-876-877
- End Connection 1:
- PEX Crimp
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat x PEX Crimp
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass