This product requires certification to purchase.

3 in. NPT Cast Iron Plug

Matco-Norca

3 in. NPT Cast Iron Plug

  • Fast #
  • Part #MLFP300
  • Item #3173618
  • Manufacturer Part #MN-LFP300
5 out of 5 Customer Rating
Brand image
Matco-Norca

3 in. NPT Cast Iron Plug

  • Fast #
  • Part #MLFP300
  • Item #3173618
  • Manufacturer Part #MN-LFP300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Plug
Head Style:
Square
Material:
Cast Iron
Origin:
Domestic
UPC:
082647087347