This product requires certification to purchase.

3 round meter flange kit includes 2 flgs, 2 gskts and 8 bolts and nuts

Matco-Norca

3 round meter flange kit includes 2 flgs, 2 gskts and 8 bolts and nuts

  • Fast #
  • Part #M431T10PLF
  • Item #10395415
  • Manufacturer Part #MN-431T10PLF
4.3 out of 5 Customer Rating
Brand image
Matco-Norca

3 round meter flange kit includes 2 flgs, 2 gskts and 8 bolts and nuts

  • Fast #
  • Part #M431T10PLF
  • Item #10395415
  • Manufacturer Part #MN-431T10PLF
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-1/2 in
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Flange Kit
Type:
M431T10PLF
UPC:
082647171190