This product requires certification to purchase.

3/4 x 1/2 x 3/4 in. Brass PEX Crimp Tee

Matco-Norca

3/4 x 1/2 x 3/4 in. Brass PEX Crimp Tee

  • Fast #
  • Part #MPXRT040304LF
  • Item #4784866
  • Manufacturer Part #PXRT040304LF
5 out of 5 Customer Rating
Brand image
Matco-Norca

3/4 x 1/2 x 3/4 in. Brass PEX Crimp Tee

  • Fast #
  • Part #MPXRT040304LF
  • Item #4784866
  • Manufacturer Part #PXRT040304LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Lead Free Brass PEX Fittings
  • NSF and UPC Approved
  • Manufactured to ASTM Standard F1807
  • Can be used with PEX Tubing Manufactured to ASTM Standard F876-877
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM F-1807, ASTM F-876, ASTM F-877
CARB OTC LEED Compliant:
No
End Connection 1:
PEX Crimp
End Connection 2:
PEX Crimp
End Connection 3:
PEX Crimp
End Connections:
PEX Crimp x PEX Crimp x PEX Crimp
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in x 1/2 in x 3/4 in
Fitting Type:
Tee
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
Yes
UPC:
082647163010