This product requires certification to purchase.

3/8 x 3/4 in. OD Compression x FGHT 90 Degree Brass Reducing Elbow

Matco-Norca

3/8 x 3/4 in. OD Compression x FGHT 90 Degree Brass Reducing Elbow

  • Fast #
  • Part #MDWLLF
  • Item #4785054
  • Manufacturer Part #DWLLF
4 out of 5 Customer Rating
Brand image
Matco-Norca

3/8 x 3/4 in. OD Compression x FGHT 90 Degree Brass Reducing Elbow

  • Fast #
  • Part #MDWLLF
  • Item #4785054
  • Manufacturer Part #DWLLF
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 20 Pallet: 200
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents


Specifications

Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
OD Compression
End Connection 2:
FGHT
End Connections:
OD Compression x FGHT
Fitting Size 1:
3/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/8 in x 3/4 in
Fitting Type:
Reducing, Elbow
Lead Law Compliance Level:
Compliant Not Certified
Material:
Brass
NSF:
NSF 372
NSF Certified:
Yes
UPC:
826471712682