This product requires certification to purchase.

4 in Stainless Steel Basket Strainer

Matco-Norca

4 in Stainless Steel Basket Strainer

  • Fast #
  • Part #MSS111
  • Item #7375943
  • Manufacturer Part #MN-SS-111
5 out of 5 Customer Rating
Brand image
Matco-Norca

4 in Stainless Steel Basket Strainer

  • Fast #
  • Part #MSS111
  • Item #7375943
  • Manufacturer Part #MN-SS-111
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Diameter:
4-41/100 in
GSA Approved:
No
Height:
3-1/20 in
IAPMO Listed:
No
Material:
Stainless Steel
Strainer Size:
4 in