4 in. Brass Closet Offset Flange
4 in. Brass Closet Offset Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Fits Pipe Size:
- 4 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- IAPMO Listed:
- No
- Material:
- Cast Brass
- Test Cap Included:
- No
- UPC:
- 082647027763