4 in. Brass Square Head Plug
4 in. Brass Square Head Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 80-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Brass cleanout plugs (trap screws)
- CP- raised head
- CPC countersunk square head
Documents
Specifications
- Application:
- Drain
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Cleanout Plug
- Head Style:
- Countersunk
- Length:
- 23/50 in
- Material:
- Brass
- Origin:
- Domestic