4 in. Cast Iron Floor Drain
4 in. Cast Iron Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Adjustable:
- No
- Construction:
- Non-Membrane
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- Grate Diameter:
- 6-1/2 in
- Grate Shape:
- Round
- IAPMO Listed:
- No
- UPC:
- 082647155329