4 in. Cast Iron Roof Drain with Gravel Guard
4 in. Cast Iron Roof Drain with Gravel Guard
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 64-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Drain Base Material:
- Cast Iron
- Drain Opening:
- 4
- End Connection 1:
- No Hub
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- UPC:
- 082647155350