This product requires certification to purchase.

4 x 3 in. Brass Closet Flange

Matco-Norca

4 x 3 in. Brass Closet Flange

  • Fast #
  • Part #MCF400
  • Item #3350376
  • Manufacturer Part #MN-CF-400
3.4 out of 5 Customer Rating
Brand image
Matco-Norca

4 x 3 in. Brass Closet Flange

  • Fast #
  • Part #MCF400
  • Item #3350376
  • Manufacturer Part #MN-CF-400
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fits Pipe Size:
4 in
Fitting Size 1:
3
Fitting Size 2:
4
Fitting Sizes:
3 in x 4 in
IAPMO Listed:
No
Material:
Brass
Test Cap Included:
No
UPC:
082647027756