This product requires certification to purchase.

4 x 3 in. No Hub Reducing Standard Stainless Steel Flexible Coupling

Matco-Norca

4 x 3 in. No Hub Reducing Standard Stainless Steel Flexible Coupling

  • Fast #
  • Part #M4521110
  • Item #7846292
  • Manufacturer Part #4521110
5 out of 5 Customer Rating
Brand image
Matco-Norca

4 x 3 in. No Hub Reducing Standard Stainless Steel Flexible Coupling

  • Fast #
  • Part #M4521110
  • Item #7846292
  • Manufacturer Part #4521110
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
3 in
Fitting Sizes:
4 in x 3 in
Fitting Type:
Reducing
Material:
Stainless Steel
NSF Certified:
No
Schedule Class:
40
UL Listed:
No
UPC:
082647007260