3/4 x 1 x 8-1/2 in. MIPS x FIPS Brass Reducing Water Meter Coupling
433TLF 3/4 x 1 x 8-1/2 in. MIPS x FIPS Brass Reducing Water Meter Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Lead free brass
- With gasket
- NSF 61/372 certified
- AB 1953 certified
-
Lead Law Compliant
Specifications
- Collection:
- 433TLF
- End Connection 1:
- MIPS
- End Connection 2:
- FIPS
- End Connections:
- MIPS x FIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 3/4 in x 1 in
- Fitting Type:
- Adapter, Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8-1/2 in
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- UL Listed:
- No