This product requires certification to purchase.

1 in. Compression Galvanized Malleable Iron Coupling

You last purchased this on
 
Matco-Norca

440L 1 in. Compression Galvanized Malleable Iron Coupling

  • Fast #
  • Part #M440L05
  • Item #4488476
  • Manufacturer Part #440L05
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Matco-Norca

440L 1 in. Compression Galvanized Malleable Iron Coupling

  • Fast #
  • Part #M440L05
  • Item #4488476
  • Manufacturer Part #440L05
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 48
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Collection:
440L
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Coupling
Length:
5 in
Material:
Malleable Iron