5/8 x 3/8 in. Compression Quarter Turn Straight Supply Stop Valve in Chrome
5/8 x 3/8 in. Compression Quarter Turn Straight Supply Stop Valve in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CO
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CO
Product Details
Product Details
- Chrome plated lead free brass
- Straight
- 125 psi
- 5/8" OD compression x 3/8" OD compression
-
Lead Law Compliant
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Handle Material:
- Zinc Alloy
- Handle Type:
- Quarter Turn
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Zinc Alloy
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Pressure - High:
- 125
- Valve Body Material:
- Brass
- Valve Body Style:
- Straight
- Valve Size:
- 5/8 in x 3/8 in
- Valve Type:
- Straight Supply Stop Valve
- Width:
- 2-2/5