This product requires certification to purchase.

1-1/2 in. Bronze Threaded Gate Valve

Matco-Norca

501T 1-1/2 in. Bronze Threaded Gate Valve

  • Fast #
  • Part #M501T07
  • Item #4488538
  • Manufacturer Part #501T07
4.7 out of 5 Customer Rating
Brand image
Matco-Norca

501T 1-1/2 in. Bronze Threaded Gate Valve

  • Fast #
  • Part #M501T07
  • Item #4488538
  • Manufacturer Part #501T07
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bronze B62
  • 175 CWP
  • UL/ FM Fire Main Approved
  • Rising Stem
  • Outside Stem & Yoke
  • Over Bonnet Design
  • Sizes 3/4" - 2"
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
Collection:
501T
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
Yes
Length:
3-23/100 in
Material:
Bronze
NSF Certified:
No
Pressure - High:
175
Pressure Class:
175#
UL Listed:
Yes
UPC:
082647008229
Valve Body Material:
Bronze
Valve Bonnet Type:
Screw-over
Valve Disc Material:
Bronze
Valve Operator:
Handwheel
Valve Size:
1-1/2 in
Valve Stem:
Rising
Valve Type:
Gate Valve
Width:
3-47/50 in