2 in. Bronze Threaded Gate Valve
501T 2 in. Bronze Threaded Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Bronze B62
- 175 CWP
- UL/ FM Fire Main Approved
- Rising Stem
- Outside Stem & Yoke
- Over Bonnet Design
- Sizes 3/4" - 2"
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- Collection:
- 501T
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Length:
- 32-57/100
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - High:
- 175
- Pressure Class:
- 175#
- UL Listed:
- Yes
- UPC:
- 082647008236
- Valve Body Material:
- Bronze
- Valve Bonnet Type:
- Screw-over
- Valve Disc Material:
- Bronze
- Valve Operator:
- Handwheel
- Valve Size:
- 2 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Width:
- 4-73/100