2 in. Bronze Full Port Threaded Gate Valve
512LF 2 in. Bronze Full Port Threaded Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B2.1
- Collection:
- 512LF
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Cast Iron
- Height:
- 11-11/100 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 3-31/100 in
- MSS:
- MSS SP-80, MSS SP-82
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - High:
- 150, 300
- Pressure Class:
- 125#
- UL Listed:
- No
- UPC:
- 082647092853
- Valve Body Material:
- Bronze
- Valve Disc Material:
- Bronze
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 2 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 4.06 lb
- Width:
- 4-3/50 in