1-1/4 in. Bronze Full Port Threaded Gate Valve
513LF 1-1/4 in. Bronze Full Port Threaded Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 200 WOG - 125 SWP.
- Full Port.
- Lead Free Bronze.
- Sizes 3/4" - 2"
- Threaded Ends Conform to ANSI Standards B2.1
- Valves are Tested in Accordance w/ MSS-SP-80
- NSF 61 & NSF 372 Certified.
- Non-rising Stem.
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B2.1
- Collection:
- 513LF
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-31/50 in
- MSS:
- MSS SP-80
- Material:
- Bronze
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Disc Material:
- Bronze
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Width:
- 3-11/20 in