2-1/2 in. Lead Free Brass Full Port Threaded Gate Valve
514LF 2-1/2 in. Lead Free Brass Full Port Threaded Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Lead Free Brass
- 200 WOG - 125 SWP
- Full Port
- Non-rising Stem
- Threaded Bonnet
- NSF/ANSI 372
- Threaded Ends Conform to ANSI Standards B21
- Solder Ends Conform to ANSI Standards B1618
- Valves are Tested in Accordance w/ MSS-SP-82
- Sizes 1/4" - 4"
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61, ANSI B16.18, ANSI B2.1
- ASTM:
- ASTM B584
- Collection:
- 514LF
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Cast Iron
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-7/10 in
- MSS:
- MSS SP-82
- Material:
- Brass, Cast Iron
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 125, 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- UPC:
- 082647164925
- Valve Body Material:
- Brass
- Valve Bonnet Type:
- Threaded
- Valve Disc Material:
- Brass
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Width:
- 3-49/50 in