This product requires certification to purchase.

1/2 in. Brass Full Port FNPT Gate Valve

Matco-Norca

514T 1/2 in. Brass Full Port FNPT Gate Valve

  • Fast #
  • Part #M514T03
  • Item #2136922
  • Manufacturer Part #M514T03
4.2 out of 5 Customer Rating
Brand image
Matco-Norca

514T 1/2 in. Brass Full Port FNPT Gate Valve

  • Fast #
  • Part #M514T03
  • Item #2136922
  • Manufacturer Part #M514T03
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Non-Rising Stem
  • Cast iron Handwheel
  • All Brass Construction
  • Graphite Packing
  • Full Port
  • Cast Brass
  • 200 WOG - 125 SWP
  • UL/ FM Fire Main Approved
  • Threaded Bonnet
  • IAPMO Approved
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI B16.18, ANSI B2.1
ASTM:
ASTM A1100, ASTM B16 C36000, ASTM B584 C85710
Collection:
514T
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Length (in):
2-9/100 in
Handle Material:
Cast Iron
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
1-71/100 in
MSS:
MSS SP-82
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - High:
125, 200
Pressure Class:
200#
Recommended Valve Application:
Gas, Oil, Steam, Water
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Threaded
Valve Bonnet Type:
Threaded
Valve Disc Material:
Brass
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Size:
1/2 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve